EM3
Federal Signal Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM3

Federal Signal Audible Signaling Devices

EM3

Federal Signal Audible Signaling Devices
SELECTONE EXTENSION MODULE
MFG Item Number
EM3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
EM3
SELECTONE EXTENSION MODULE

Series Information

Specifications

Specifications
Manufacturer Part Number EM3
Manufacturer Federal Signal
Family Series Federal Signal Audible Signaling Devices
Description SelecTone Extension Module - Reliable solid-state circuitry. Indoor/outdoor use. No separate power supply required. Can be mounted up to 100 feet away. Produces three tones with the same speaker/amplifier. Type 3R enclosure. UL and cUL Listed.
Accessory Type Extension Module
Explosion Proof No
Hazardous Location No
Mounting Surface
Operating Temperature -4-158 °F
NEMA Rating NEMA 3R
Approvals cUL, UL
Net Weight 2.2 lbs
Gross Weight 2.2 lbs