Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM30004
.25HP, 1140RPM, 3PH, 60HZ, 48, 3416M
This item cannot be canceled or returned
Description
.25HP, 1140RPM, 3PH, 60HZ, 48, 3416M
Specifications
Specifications
| Manufacturer Part Number |
EM30004 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.25HP, 1140RPM, 3PH, 60HZ, 48, 3416M |
| Type |
General Purpose |
| Horsepower |
1/4 hp |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
48 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1.4 A |
| Service Factor |
1.35 |
| Composition |
Steel |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
EM30004
Baldor-ABB Motors Motors