Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM31115
1HP, 3450RPM, 3PH, 60HZ, 56, 3420M, ODP
This item cannot be canceled or returned
Description
1HP, 3450RPM, 3PH, 60HZ, 56, 3420M, ODP
Specifications
Specifications
| Manufacturer Part Number |
EM31115 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1HP, 3450RPM, 3PH, 60HZ, 56, 3420M, ODP |
| Type |
General Purpose |
| Horsepower |
1 hp |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
3.2 A |
| Service Factor |
1.25 |
| Composition |
Steel |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
EM31115
Baldor-ABB Motors Motors