Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM31116
1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, OPEN
This item cannot be canceled or returned
Description
1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, OPEN
Specifications
Specifications
| Manufacturer Part Number |
EM31116 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, OPEN |
| Type |
General Purpose |
| Horsepower |
1 hp |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1.45 A, 3-2.9 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
EM31116
Baldor-ABB Motors Motors