EM Series Information
| Manufacturer Part Number | EM3116T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 1HP, 1770RPM, 3PH, 60HZ, 143T, 3520M |
| Type | General Purpose, High Efficiency |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 143T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 1.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Length | 11.12 " |
| Net Weight | 34 lbs |
| Gross Weight | 34 lbs |