EM Series Information
| Manufacturer Part Number | EM3120T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 1.5HP, 3490RPM, 3PH, 60HZ, 3518M, N |
| Type | General Purpose, High Efficiency |
| Horsepower | 1-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 143T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 2 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Length | 11.12 " |
| Net Weight | 33 lbs |
| Gross Weight | 33 lbs |