Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3211T-G
3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M
MFG Item Number
EM3211T-G
This item cannot be canceled or returned
Description
3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M
Specifications
Specifications
| Manufacturer Part Number |
EM3211T-G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M, OPSB F1 |
| Horsepower |
3 hp |
| Speed |
1,765 RPM |
| RPM |
1,765 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
182T |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
8.4 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
72 lbs |
| Gross Weight |
72 lbs |
EM3211T-G
Baldor-ABB Motors Motors