EM3218T
Baldor-ABB Motors Motors, EM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EM3218T Baldor-ABB Motors Motors, EM Series, 5HP, 1760RPM, 3PH, 60HZ, 184T, 3640M
MFG Item Number
EM3218T

EM3218T Baldor-ABB Motors Motors, EM Series, 5HP, 1760RPM, 3PH, 60HZ, 184T, 3640M

MFG Item Number
EM3218T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EM Series
Item #
EM3218T
5HP, 1760RPM, 3PH, 60HZ, 184T, 3640M

EM Series Information


Specifications

Specifications
Manufacturer Part Number EM3218T
Manufacturer Baldor-ABB Motors
Product Series EM
Family Series Baldor-ABB Motors Motors, EM Series
Description 5HP, 1760RPM, 3PH, 60HZ, 184T, 3640M
Type General Purpose, High Efficiency
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 184T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 6.6 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Length 16.5 "
Net Weight 84 lbs
Gross Weight 84 lbs
Alternatives
131186
131186
Leeson Motors