Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3218T-G Baldor-ABB Motors Motors, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M
MFG Item Number
EM3218T-G
EM3218T-G Baldor-ABB Motors Motors, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M
MFG Item Number
EM3218T-G
This item cannot be canceled or returned
Description
5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M
Specifications
Specifications
| Manufacturer Part Number |
EM3218T-G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
5HP, 1750RPM, 3PH, 60HZ, 184T, 3640M, OPSB F1 |
| Horsepower |
5 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
184T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
14-13.2 A, 6.6 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
84 lbs |
| Gross Weight |
84 lbs |
EM3218T-G
Baldor-ABB Motors Motors