EM3311T
Baldor-ABB Motors Motors, EM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EM3311T Baldor-ABB Motors Motors, EM Series, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3734M
MFG Item Number
EM3311T

EM3311T Baldor-ABB Motors Motors, EM Series, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3734M

MFG Item Number
EM3311T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EM Series
Item #
EM3311T
7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3734M

EM Series Information


Specifications

Specifications
Manufacturer Part Number EM3311T
Manufacturer Baldor-ABB Motors
Product Series EM
Family Series Baldor-ABB Motors Motors, EM Series
Description 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3734M
Type General Purpose, High Efficiency
Horsepower 7-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 213T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 9.7 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Length 16.32 "
Net Weight 115 lbs
Gross Weight 115 lbs