EM3312T-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM3312T-8

Baldor-ABB Motors Motors

EM3312T-8

Baldor-ABB Motors Motors
10HP, 3475RPM, 3PH, 60HZ, 213T, 3728M
MFG Item Number
EM3312T-8
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EM3312T-8
10HP, 3475RPM, 3PH, 60HZ, 213T, 3728M

Series Information

Specifications

Specifications
Manufacturer Part Number EM3312T-8
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 10HP, 3475RPM, 3PH, 60HZ, 213T, 3728M
Type General Purpose
Horsepower 10 hp
Speed 3,475 RPM
RPM 3,475 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213T
AC Voltage 200 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 27.3 A
Service Factor 1.15
Composition Steel
Net Weight 121 lbs
Gross Weight 121 lbs