Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3313T-58
10HP, 1460RPM, 3PH, 50HZ, 215T, 3752M
MFG Item Number
EM3313T-58
This item cannot be canceled or returned
Description
10HP, 1460RPM, 3PH, 50HZ, 215T, 3752M
Specifications
Specifications
| Manufacturer Part Number |
EM3313T-58 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
10HP, 1460RPM, 3PH, 50HZ, 215T, 3752M |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
1,500 RPM |
| RPM |
1,500 RPM |
| Phase |
3 |
| NEMA Frame |
215T |
| AC Voltage |
400 VAC |
| Nominal Voltage |
380 VAC, 415 VAC |
| Mounting |
Foot Mount |
| Current Rating |
14.3 A @ 400 V |
| Service Factor |
1.15 |
| Composition |
Steel |
| Comments |
50 hz |
| Net Weight |
165 lbs |
| Gross Weight |
165 lbs |
EM3313T-58
Baldor-ABB Motors Motors