EM Series Information
| Manufacturer Part Number | EM3313T-8 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 10HP, 1760RPM, 3PH, 60HZ, 215T, 3744M, OPSB, F1 |
| Type | General Purpose, High Efficiency |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 29.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 17.45 " |
| Net Weight | 129 lbs |
| Gross Weight | 129 lbs |