EM Series Information
| Manufacturer Part Number | EM3314T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 15HP, 3490RPM, 3PH, 60HZ, 215T, 3734M |
| Type | General Purpose, High Efficiency |
| Horsepower | 15 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 17.5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Length | 16.32 " |
| Net Weight | 124 lbs |
| Gross Weight | 124 lbs |