Series Information
| Manufacturer Part Number | EM3545-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, TEFC |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.1 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |