EM3546
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM3546

Baldor-ABB Motors Motors, M Series

EM3546

Baldor-ABB Motors Motors, M Series
1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, TEFC
MFG Item Number
EM3546
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
EM3546
1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, TEFC

M Series Information


Specifications

Specifications
Manufacturer Part Number EM3546
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, TEFC
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 56
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 1.5 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Overload Protection None
Length 12.23 "
Net Weight 35 lbs
Gross Weight 35 lbs