Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3546T-5 Baldor-ABB Motors Motors, EM Series, 1HP, 1774RPM, 3PH, 60HZ, 143T, 3522M
MFG Item Number
EM3546T-5
EM3546T-5 Baldor-ABB Motors Motors, EM Series, 1HP, 1774RPM, 3PH, 60HZ, 143T, 3522M
MFG Item Number
EM3546T-5
This item cannot be canceled or returned
Description
1HP, 1774RPM, 3PH, 60HZ, 143T, 3522M
Specifications
Specifications
| Manufacturer Part Number |
EM3546T-5 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
EM |
| Family Series |
Baldor-ABB Motors Motors, EM Series |
| Description |
1HP, 1774RPM, 3PH, 60HZ, 143T, 3522M |
| Type |
General Purpose, High Efficiency |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
143T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
1.2 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
12.31 " |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
EM3546T-5
Baldor-ABB Motors Motors, EM Series