Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3554T-5G
1.5HP, 1770RPM, 3PH, 60HZ, 143T, 3524M
MFG Item Number
EM3554T-5G
This item cannot be canceled or returned
Description
1.5HP, 1770RPM, 3PH, 60HZ, 143T, 3524M
Specifications
Specifications
| Manufacturer Part Number |
EM3554T-5G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1770RPM, 3PH, 60HZ, 143T, 3524M |
| Horsepower |
1-1/2 hp |
| Speed |
1,760 RPM |
| RPM |
1,760 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
1.8 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
EM3554T-5G
Baldor-ABB Motors Motors