EM Series Information
| Manufacturer Part Number | EM3554T-8 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | MOTOR, 1.5HP, 1740RPM, 3PH, 60HZ, 145T, 3528M, TEFC |
| Type | General Purpose, High Efficiency |
| Horsepower | 1-1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 5 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 13.31 " |
| Net Weight | 43 lbs |
| Gross Weight | 43 lbs |