Series Information
| Manufacturer Part Number | EM3559T-BG |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3HP, 3450RPM, 3PH, 60HZ, 145T, 3532M |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 145T |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 3.6 A |
| Bearing Type | Ball |
| Length | 14.19 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |