Series Information
| Manufacturer Part Number | EM3604 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 1HP, 1170RPM, 3PH, 60HZ, 184, 3526M |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,155 RPM |
| RPM | 1,155 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184 |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 3.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |