Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3660T-BG
3HP, 3470RPM, 3PH, 60HZ, 182T, TEFC, F1
MFG Item Number
EM3660T-BG
This item cannot be canceled or returned
Description
3HP, 3470RPM, 3PH, 60HZ, 182T, TEFC, F1
Specifications
Specifications
| Manufacturer Part Number |
EM3660T-BG |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
3HP, 3470RPM, 3PH, 60HZ, 182T, TEFC, F1 |
| Type |
General Purpose |
| Horsepower |
3 hp |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
182T |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
15.24 " |
| Net Weight |
58 lbs |
| Gross Weight |
58 lbs |
EM3660T-BG
Baldor-ABB Motors Motors