Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3665T-G
5HP, 1750RPM, 3PH, 60HZ, 184T, TEFC, F1
MFG Item Number
EM3665T-G
This item cannot be canceled or returned
Description
5HP, 1750RPM, 3PH, 60HZ, 184T, TEFC, F1
Specifications
Specifications
| Manufacturer Part Number |
EM3665T-G |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
5HP, 1750RPM, 3PH, 60HZ, 184T, TEFC, F1 |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
184T |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
15.23 " |
| Net Weight |
115 lbs |
| Gross Weight |
115 lbs |
EM3665T-G
Baldor-ABB Motors Motors