Series Information
| Manufacturer Part Number | EM3708T-5 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Motor, 5HP 575V 215T Frame 3PH 60HZ 1160RPM TEFC |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 1,160 RPM |
| RPM | 1,160 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 5.8 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 154 lbs |
| Gross Weight | 154 lbs |