EM3768T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM3768T

Baldor-ABB Motors Motors, M Series

EM3768T

Baldor-ABB Motors Motors, M Series
5HP, 1160RPM, 3PH, 60HZ, 215T, 0746M
MFG Item Number
EM3768T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
EM3768T
5HP, 1160RPM, 3PH, 60HZ, 215T, 0746M

M Series Information


Specifications

Specifications
Manufacturer Part Number EM3768T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 5HP, 1160RPM, 3PH, 60HZ, 215T, 0746M
Type General Purpose
Horsepower 5 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 215T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 7.4 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 18.45 "
Net Weight 195 lbs
Gross Weight 195 lbs
Alternatives
171379.60
171379.60
Leeson Motors, Three Phase TEFC Series
E234
E234
Marathon Electric Motors, NH-H-H1 Series
LM09185
LM09185
Lincoln Electric Motors
140126
140126
Leeson Motors