Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM3770T-8 Baldor-ABB Motors Motors, EM Series, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0738M
MFG Item Number
EM3770T-8
EM3770T-8 Baldor-ABB Motors Motors, EM Series, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0738M
MFG Item Number
EM3770T-8
This item cannot be canceled or returned
Description
7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0738M
Specifications
Specifications
| Manufacturer Part Number |
EM3770T-8 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
EM |
| Family Series |
Baldor-ABB Motors Motors, EM Series |
| Description |
7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0740M, TEFC |
| Type |
General Purpose, High Efficiency |
| Horsepower |
7-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
213T |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
21.4 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
18.45 " |
| Net Weight |
170 lbs |
| Gross Weight |
170 lbs |
EM3770T-8
Baldor-ABB Motors Motors, EM Series