EM Series Information
| Manufacturer Part Number | EM4107T-8 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | EM |
| Family Series | Baldor-ABB Motors Motors, EM Series |
| Description | 25HP, 3530RPM, 3PH, 60HZ, 284TS, 0950M, TEFC |
| Type | General Purpose, High Efficiency |
| Horsepower | 25 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 284TS |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 65 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 25.7 " |
| Net Weight | 281.999 lbs |
| Gross Weight | 281.999 lbs |