Series Information
| Manufacturer Part Number | EM4107T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 44M 2P TEFC HOR 284TS SE |
| Horsepower | 25 hp |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TS |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 58 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 323 lbs |
| Gross Weight | 323 lbs |