Series Information
| Manufacturer Part Number | EM4110T-58 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 40HP, 1470RPM, 3PH, 50HZ, 324T, 1272M |
| Type | General Purpose |
| Horsepower | 40 hp |
| Speed | 1,500 RPM |
| RPM | 1,500 RPM |
| Phase | 3 |
| NEMA Frame | 324T |
| AC Voltage | 400 VAC |
| Nominal Voltage | 380 VAC, 415 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 52 A @ 400 V |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Comments | 50 hz |
| Net Weight | 650 lbs |
| Gross Weight | 650 lbs |