Series Information
| Manufacturer Part Number | EM4111T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 25HP, 1180RPM, 3PH, 60HZ, 324T, 1072M |
| Horsepower | 25 hp |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324T |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 64 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 507 lbs |
| Gross Weight | 507 lbs |