Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM4115T-58 Baldor-ABB Motors Motors, 50HP, 1470RPM, 3PH, 50HZ, 326T, 1272M
MFG Item Number
EM4115T-58
EM4115T-58 Baldor-ABB Motors Motors, 50HP, 1470RPM, 3PH, 50HZ, 326T, 1272M
MFG Item Number
EM4115T-58
This item cannot be canceled or returned
Description
50HP, 1470RPM, 3PH, 50HZ, 326T, 1272M
Specifications
Specifications
| Manufacturer Part Number |
EM4115T-58 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
50HP, 1470RPM, 3PH, 50HZ, 326T, 1272M |
| Type |
General Purpose |
| Horsepower |
50 hp |
| Speed |
1,500 RPM |
| RPM |
1,500 RPM |
| Phase |
3 |
| NEMA Frame |
326T |
| AC Voltage |
400 VAC |
| Nominal Voltage |
380 VAC, 415 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
64 A @ 400 V |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Comments |
50 hz |
| Net Weight |
460 lbs |
| Gross Weight |
460 lbs |
EM4115T-58
Baldor-ABB Motors Motors