Series Information
| Manufacturer Part Number | EM4115T-5G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 50HP, 1775RPM, 3PH, 60HZ, 326T, 1272M |
| Horsepower | 50 hp |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 46 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 644 lbs |
| Gross Weight | 644 lbs |