EM4115T-BG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM4115T-BG

Baldor-ABB Motors Motors

EM4115T-BG

Baldor-ABB Motors Motors
50HP, 1775RPM, 3PH, 60HZ, 326T, 1272M
MFG Item Number
EM4115T-BG
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EM4115T-BG
50HP, 1775RPM, 3PH, 60HZ, 326T, 1272M

Series Information

Specifications

Specifications
Manufacturer Part Number EM4115T-BG
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 50HP, 1775RPM, 3PH, 60HZ, 326T, 1272M
Type General Purpose
Horsepower 50 hp
Speed 1,775 RPM
RPM 1,775 RPM
Number of Poles 4
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
IEC Frame 326T
Enclosure Totally Enclosed Fan Cooled
Current Rating 58 A
Bearing Type Ball
Length 30.28 "
Approvals CSA, CSA EEV, UR
Net Weight 645 lbs
Gross Weight 645 lbs