M-G Series Information
| Manufacturer Part Number | EM4115T-G |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M-G |
| Family Series | Baldor-ABB Motors Motors, M-G Series |
| Description | 50HP, 1775RPM, 3PH, 60HZ, 326T, 1272M |
| Type | Fan/Blower Service, High Efficiency |
| Horsepower | 50 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 326T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 58 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Re-Greasable |
| Length | 30.28 " |
| Comments | AEGIS Bearing Protection Ring Installed Internally |
| Net Weight | 648 lbs |
| Gross Weight | 648 lbs |