EM4312T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM4312T

Baldor-ABB Motors Motors, M Series

EM4312T

Baldor-ABB Motors Motors, M Series
50HP, 1185RPM, 3PH, 60HZ, 365T, A3668M
MFG Item Number
EM4312T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
EM4312T
50HP, 1185RPM, 3PH, 60HZ, 365T, A3668M

M Series Information


Specifications

Specifications
Manufacturer Part Number EM4312T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 50HP, 1185RPM, 3PH, 60HZ, 365T, A3668M
Type General Purpose
Horsepower 50 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 365T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 61.7 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 33.44 "
Net Weight 840 lbs
Gross Weight 840 lbs
Alternatives
170097
170097
Leeson Motors, Three Phase TEFC Series
170097.60
170097.60
Leeson Motors, Three Phase TEFC Series
HD50P3E
HD50P3E
US Motors Motors
LM09209
LM09209
Lincoln Electric Motors