Series Information
| Manufacturer Part Number | EM4314T-58 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 60HP, 1485RPM, 3PH, 50HZ, 364T, A36070M |
| Type | General Purpose |
| Horsepower | 60 hp |
| Speed | 1,500 RPM |
| RPM | 1,500 RPM |
| Phase | 3 |
| NEMA Frame | 364T |
| AC Voltage | 400 VAC |
| Nominal Voltage | 380 VAC, 415 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 80.5 A @ 400 V |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Comments | 50 hz |
| Net Weight | 926 lbs |
| Gross Weight | 926 lbs |