Series Information
| Manufacturer Part Number | EM4402T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 100HP, 3565RPM, 3PH, 60HZ, 405TS |
| Type | General Purpose |
| Horsepower | 100 hp |
| Speed | 3,565 RPM |
| RPM | 3,565 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 405TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 110 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 1209.001 lbs |
| Gross Weight | 1209.001 lbs |