Series Information
| Manufacturer Part Number | EM44306T-4 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 300HP, 1190RPM, 3PH, 60HZ, L449T, TEFC |
| Type | General Purpose |
| Horsepower | 300 hp |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Frequency | 60 Hz |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 340 A |
| Service Factor | 1.15 |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Net Weight | 3626.001 lbs |
| Gross Weight | 3626.001 lbs |