Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, EM5015 Series
EM501509
Eaton's Bussmann series Terminal Blocks, EM5015 Series
EUROMAG EM5015 SERIES, 09 POLE
This item cannot be canceled or returned
Description
Terminal Blocks, EM5015 Series
EUROMAG EM5015 SERIES, 09 POLE
EM5015 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EM501509 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
EM5015 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, EM5015 Series |
| Description |
EUROMAG EM5015 SERIES, 09 POLE |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
9 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
24-16 AWG |
| Color |
Blue |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Approvals |
CE, cURus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
EM501509
Eaton's Bussmann series Terminal Blocks, EM5015 Series