Series Information
| Manufacturer Part Number | EM7015 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Baldor Motor |
| Type | Explosion Proof |
| Horsepower | 1 hp |
| Speed | 1,460 RPM |
| RPM | 1,460 RPM |
| Phase | 3 |
| NEMA Frame | 182 |
| AC Voltage | 190 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.4 A, 1.5 A, 2.8 A, 3 A |
| Service Factor | 1 |
| Composition | Steel |
| Comments | 50 hz |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |