MEXP Series Information
| Manufacturer Part Number | EM7037T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | MEXP |
| Family Series | Baldor-ABB Motors Motors, MEXP Series |
| Description | Motor XPFC, F1 |
| Type | Explosion Proof, High Efficiency |
| Horsepower | 2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Explosion Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 2.9 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Composition | Steel |
| Length | 16.1 " |
| Approvals | CSA, UL |
| Net Weight | 58 lbs |
| Gross Weight | 58 lbs |