Series Information
| Manufacturer Part Number | EM7170T-I |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Baldor Motor |
| Type | Explosion Proof |
| Horsepower | 7-1/2 hp |
| Speed | 1,465 RPM |
| RPM | 1,465 RPM |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 190 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 11.5 A, 12.3 A, 23 A, 24.6 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Comments | 50 hz |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |