Series Information
| Manufacturer Part Number | EM7172T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Baldor Motor |
| Type | Explosion Proof |
| Horsepower | 5 hp |
| Speed | 3,475 RPM |
| RPM | 3,475 RPM |
| Phase | 3 |
| NEMA Frame | 184T |
| AC Voltage | 190 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 10.2 A, 12.6 A, 5.1 A, 6.3 A |
| Service Factor | 1 |
| Composition | Steel |
| Comments | 50 hz |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |