Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EM93071 Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G Toggle EMERGENCY Std SS
EM93071 Eaton Electrical Box Covers, Standard Size Wallplate Series, Wallplate 1G Toggle EMERGENCY Std SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G Toggle EMERGENCY Std SS
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
EM93071 |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Toggle wallplate, Premarked quot;EMERGENCYquot;, 10 Deeper than StandardStainless steel, Toggle Cutout, Stainless steel, Single- gang, Standard |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Gasket Included |
No |
| Comments |
EMERGENCY Marking |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EM93071
Eaton Electrical Box Covers, Standard Size Wallplate Series