Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMA91 Eaton Soft Starters, DEVICE MOUNT CONTROL INTERFACE
EMA91 Eaton Soft Starters, DEVICE MOUNT CONTROL INTERFACE
This item cannot be canceled or returned
Description
DEVICE MOUNT CONTROL INTERFACE
Specifications
Specifications
| Family Series |
Eaton Soft Starters |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
EMA91 |
| Description |
DEVICE MOUNT CONTROL INTERFACE (AMBER) DISPLAY |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.33 lbs |
EMA91
Eaton Soft Starters