Series Information
| Manufacturer Part Number | EMAR22571412L |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Light Fixtures |
| Description | Eaton Crouse-Hinds series Pauluhn ECOS EMAR linear fluorescent light fixture,One gland at each end,50/60 Hz,2 ft lamp,Polycarbonate lens,T5HO bi-pin,Fiberglass-reinforced polyester,2-lamp,Lamps included,Ceiling,120-277 Vac,24W |
| Lamp Included | Yes |
| Voltage | 120-277 VAC |
| Length | 24 " |
| Style | Tube |
| Material | Fiberglass |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Hub Size | NPT 3/4 |
| Mounting | Ceiling |
| Guarded | No |
| Protection Rating | IP66 |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | No |
| NEMA Rating | NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | UL |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |