EMC1200RT
EtherWan Media Converters, EMC1200R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMC1200RT EtherWan Media Converters, EMC1200R Series, EMC1200 Chassis 1U, Pre-Configured

MFG Item Number
EMC1200RT

EMC1200RT EtherWan Media Converters, EMC1200R Series, EMC1200 Chassis 1U, Pre-Configured

MFG Item Number
EMC1200RT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, EMC1200R Series
Item #
EMC1200RT
EMC1200 Chassis 1U, Pre-Configured

EMC1200R Series Information

  • Powers up 12 media converters with redundant terminal block power inputs
  • Supported media converter Model include,EL2321,EL2211,EL2315,EM1100/EM2100,EM1000/EM2000,EM1000S/EM2000S,EM1020,EM120,EL100/EL200,and EL110/EL210 Series
  • The EMC1200R is a 12‑Bay chassis system specifically designed to house and power selected EtherWAN Media Converters and Ethernet Extenders in a 19” rack enclosure.
The dynamic selections of EtherWAN s media converter and Ethernet extender family provide flexible system combinations.Each bay is electrically isolated from each other with fused over‑current protection resulting is unprecedented reliability.The redundant internal power supplies provide both power redundancy and load sharing.Support for both AC & DC power input options allows the EMC1200R to be used worldwide.With its solid metal enclosure,standard 19” rack‑mount and one‑unit height design,the EMC1200R is ideal for interconnecting disparate network media and extending Ethernet beyond its boundaries.

Specifications

Specifications
Manufacturer Part Number EMC1200RT
Manufacturer EtherWan
Product Series EMC1200R
Family Series EtherWan Media Converters, EMC1200R Series
Description EMC1200 Chassis 1U, Pre-Configured with 12 10/100TX port + 12 100FX Fiber Port Media Converters.
Converter Type Ethernet Copper to Fiber
Total Number of Ports 24
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 12
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Composition Metal
Mounting Rack
Operating Temperature 32-113 °F
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs