EMDR1AD24TB28V/V
BEI Sensors Encoders, Anti-Dither Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1AD24TB28V/V BEI Sensors Encoders, Anti-Dither Series, Interface Module

MFG Item Number
60003-006

EMDR1AD24TB28V/V BEI Sensors Encoders, Anti-Dither Series, Interface Module

MFG Item Number
60003-006
Item Number
EMDR1AD24TB28V/V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Anti-Dither Series
Item #
EMDR1AD24TB28V/V
Interface Module

Anti-Dither Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60003-006
Manufacturer BEI Sensors
Product Series Anti-Dither
Family Series BEI Sensors Encoders, Anti-Dither Series
Description Interface Module 60003-006
Function Anti-Dither
Encoder Output Voltage 24 VDC
Module Output Voltage 5-28 VDC
Module Supply Voltage 5-28 VDC
Output Signal Type Phase-Shifted Quadrature
Net Weight 0.291 lbs
Gross Weight 0.291 lbs