EMDR1AD5TB28V/5
BEI Sensors Encoders, Anti-Dither Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1AD5TB28V/5 BEI Sensors Encoders, Anti-Dither Series, Interface Module

MFG Item Number
60003-003

EMDR1AD5TB28V/5 BEI Sensors Encoders, Anti-Dither Series, Interface Module

MFG Item Number
60003-003
Item Number
EMDR1AD5TB28V/5
More specs
This item cannot be canceled or returned

Obsolete

Description

Encoders, Anti-Dither Series
Item #
EMDR1AD5TB28V/5
Interface Module

Anti-Dither Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60003-003
Manufacturer BEI Sensors
Product Series Anti-Dither
Family Series BEI Sensors Encoders, Anti-Dither Series
Description Interface Module 60003-003
Function Anti-Dither
Encoder Output Voltage 5 VDC
Module Output Voltage 5 VDC
Module Supply Voltage 5-28 VDC
Output Signal Type Phase-Shifted Quadrature
Net Weight 0.23 lbs
Gross Weight 0.69 lbs