EMDR1DB125TB28V/5
BEI Sensors Encoders, Divide-By Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1DB125TB28V/5 BEI Sensors Encoders, Divide-By Series, Interface Module

MFG Item Number
60016-018

EMDR1DB125TB28V/5 BEI Sensors Encoders, Divide-By Series, Interface Module

MFG Item Number
60016-018
Item Number
EMDR1DB125TB28V/5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Divide-By Series
Item #
EMDR1DB125TB28V/5
Interface Module

Divide-By Series Information

  • Accepts Differential, Single Ended, and Open Collector Encoder Signals
  • Accommodates Standard Operating Voltages from 5 to 28 VDC
  • 1MHz Frequency Response
  • DIN Rail Mount
The Divide‑By Module option provides a method to divide the effective resolution and signal frequency of a quadrature output incremental encoder. The Divide By option is available with the BEI Optical Isolator and Broadcaster. The module receives quadrature counts from an incremental encoder and divides them by a predetermined integer value. The index signal is passed through without modification. When combined with the Optical Isolator a single encoder can be used to feed different control devices, synchronizing their outputs at different ratios. This can lower parts count and reduce overall system costs.

This module accepts single ended or differential inputs and divides the signal by a factory set number from 2 to 256. The resulting output signal is a reduced resolution of the input signal. Ideal for use in machine retrofitting and for applications where a different resolution output is needed from the same encoder source.

Specifications

Specifications
Manufacturer Part Number 60016-018
Manufacturer BEI Sensors
Product Series Divide-By
Family Series BEI Sensors Encoders, Divide-By Series
Description Interface Module 60016-018
Function Divide-By
Encoder Output Voltage 5 VDC
Module Output Voltage 5 VDC
Module Supply Voltage 5-28 VDC
Net Weight 0 lbs
Gross Weight 0 lbs